Flexible Fitting Feed-Through, 6.00x6.00, Brushed, SS304, Fits Fiberglass

Item #: 0277351

Cat #: F66WFFFG

UPC: 783510190606

$ 981.70 EA
Company wide:
0 in stock
FG Feed-Through Flexible Fittings compensate for misalignment and isolates runs from shock vibration. This Flexible Fitting Feed-Through, F66WFFFG item measures 6.00x6.00 inches with a material of SS304, Fits Fiberglass finish Brushed.

Overview

FG Feed-Through Flexible Fittings compensate for misalignment and isolates runs from shock vibration. This Flexible Fitting Feed-Through, F66WFFFG item measures 6.00x6.00 inches with a material of SS304, Fits Fiberglass finish Brushed.

Feed-Through Fiberglass Flexible Fittings are used for isolating a wireway run from shock and vibration or compensating for misalignment. Used where an odd angle is required (but not to exceed 90 degrees). Permits movement of a machine or control station connected to a wireway run. Hypalon bellow with steel flanges. Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510190606, F66WFFFG, HOFF66WFFFG

Features & Benefits

  • Feed-Through Fiberglass Flexible Fittings are used for isolating a wireway run from shock and vibration or compensating for misalignment
  • Used where an odd angle is required (but not to exceed 90 degrees)
  • Permits movement of a machine or control station connected to a wireway run
  • Hypalon bellow with steel flanges
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

Material: Fiberglass
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Material: Fiberglass
Width: 6 in
Height: 6 in
IP/NEMA Rating: NEMA 12