Straight Section Lay-in Flat-Cover Type 1 with KOs, 8x8x12, Gray, Steel

Item #: 0277335

Cat #: F88T112GVPWK

UPC: 783510166960

$ 126.29 EA
Company wide:
0 in stock
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 with KOs, F88T112GVPWK item measures 8x8x12 inch with a material of Steel colored Gray.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 with KOs, F88T112GVPWK item measures 8x8x12 inch with a material of Steel colored Gray.

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510166960, F88T112GVPWK, HOFF88T112GVPWK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 8
Knockouts: Yes
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 8
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: Yes