Straight Section Lay-in Flat-Cover Type 1 with KOs, 8x8x24, Gray, Steel

Item #: 0277334

Cat #: F88T124GVPWK

UPC: 783510166977

$ 193.01 EA
Company wide:
0 in stock
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 with KOs, F88T124GVPWK item measures 8x8x24 inch with a material of Steel colored Gray.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 with KOs, F88T124GVPWK item measures 8x8x24 inch with a material of Steel colored Gray.

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510166977, F88T124GVPWK, HOFF88T124GVPWK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Number of Knockouts: 16
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Number of Knockouts: 16
Color: Gray
Length: 24 in
Height: 8 in
Knockouts: Yes