Straight Section Layin Flat Cover Type 1 KOs, 8x8x48, Galvanized, Steel
Item #: 0277302
Cat #: F88T148GVWK
UPC: 783510133153
$ 324.07 EA
Company wide:
0
in stock
Documents & Guides
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T148GVWK item measures 8x8x48in with material of Steel finish Galvanized.
Overview
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T148GVWK item measures 8x8x48in with material of Steel finish Galvanized.
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510133153, F88T148GVWK, HOFF88T148GVWK
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Length: | 48 in |
| Color: | Plain |
| Number of Knockouts: | 32 |
| Knockouts: | Yes |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Length: | 48 in |
| Number of Knockouts: | 32 |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Plain |
| Knockouts: | Yes |