Straight Section Layin Flat Cover Type 1 KOs, 8x8x60, Galvanized, Steel

Item #: 0277299

Cat #: F88T160GVWK

UPC: 783510133160

$ 362.19 EA
Company wide:
0 in stock
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T160GVWK item measures 8x8x60in with material of Steel finish Galvanized.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T160GVWK item measures 8x8x60in with material of Steel finish Galvanized.

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510133160, F88T160GVWK, HOFF88T160GVWK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 40
Knockouts: Yes
Length: 60 in
Width: 8 in
Height: 8 in
Number of Knockouts: 40
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain
Knockouts: Yes