Flush Tee 90-Degree Lay-in, 10.00x10.00, Gray, Steel

Item #: 0277286

Cat #: F1010GTGV

UPC: 783510468804

$ 581.41 EA
Company wide:
0 in stock
Lay-in Galvanized 90-Deg Flush Tees used for flush mounting to a vertical or horizontal surface. This 90-Degree Flush Tee Lay-in, F1010GTGV item measures 10.00x10.00 inches with a material of Steel colored Gray.

Overview

Lay-in Galvanized 90-Deg Flush Tees used for flush mounting to a vertical or horizontal surface. This 90-Degree Flush Tee Lay-in, F1010GTGV item measures 10.00x10.00 inches with a material of Steel colored Gray.

Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510468804, F1010GTGV, HOFF1010GTGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in