Wireway Tee Fitting, 12x12"

Item #: 0277276

Cat #: F1212TGV

UPC: 783510131784

$ 776.80 EA
Company wide:
0 in stock
Wireway Tee Fitting, 12" x 12", Top, Bottom and Side Covers Removable

Overview

Wireway Tee Fitting, 12" x 12", Top, Bottom and Side Covers Removable

Lay-in Galvanized Sweep Tees are used for large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131784, F1212TGV, HOFF1212TGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Weight: 22 lb
Finish: Galvanized
Height: 12 in
IP/NEMA Rating: NEMA 1
Finish: Galvanized
Width: 12 in
Weight: 22 lb