Liquidtight Strain Relief Cord Connector, Straight, 3/8", Steel

Item #: 0277275

Cat #: CG1838S

UPC: 781381449274

$ 14.66 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, Straight, 3/8 Inch, Cable Range 0.187 - 0.312 Inch, Steel, For Use in Wet or Dry Locations

Overview

Liquidtight Strain Relief Cord Connector, Straight, 3/8 Inch, Cable Range 0.187 - 0.312 Inch, Steel, For Use in Wet or Dry Locations
Also known as: 781381449274, CG1838S, APPCG1838S

Specifications

Diameter: 3/8 in
Material: Steel
Diameter Range: 0.187 - 0.312 in
Diameter: 3/8 in
Diameter Range: 0.187 - 0.312 in
Material: Steel