Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze

Item #: 0277271

Cat #: 2505

UPC: 050169025055

$ 76.42 EA
Company wide:
0 in stock
Ground Clamp, Water Pipe: 1-1/4 to 2 Inch, Wire Range: 10 Solid to 2 Stranded AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze

Overview

Ground Clamp, Water Pipe: 1-1/4 to 2 Inch, Wire Range: 10 Solid to 2 Stranded AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Also known as: 050169025055, 2505, RAC2505

Features & Benefits

  • Bronze cast construction assures ground path continuity and provides corrosion resistance
  • Additional sizes available

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Color: Bronze
Material: Bronze Alloy
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze Alloy
Color: Bronze
Allowable Gauge Range: 10 - 2