
Sweep Tee LayIn Wireway, fits 2.50x2.50, Galvanized, Mild Steel
Item #: 0277267
Cat #: F22TGV
UPC: 783510131739
$ 181.10 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Galvanized Sweep Tees offers large radius turns when mounting to vertical or horizontal surfaces. This Sweep Tee LayIn Wireway, F22TGV item fits 2.50x2.50 inches with a material of Steel finish Galvanized.
Overview
Lay-in Galvanized Sweep Tees offers large radius turns when mounting to vertical or horizontal surfaces. This Sweep Tee LayIn Wireway, F22TGV item fits 2.50x2.50 inches with a material of Steel finish Galvanized.
Lay-in Galvanized Sweep Tees are used for large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510131739, F22TGV, HOFF22TGV
Features & Benefits
- Lay-in Galvanized Sweep Tees are used for large radius turns
- Mounts against vertical or horizontal surfaces
- Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Plain |
| Height: | 2 1/2 in |
| Material: | Steel |