Cross Fitting, fits 2.50x2.50, Galvanized, Steel

Item #: 0277266

Cat #: F22XGV

UPC: 783510131876

$ 107.35 EA
Company wide:
0 in stock
Lay-in Galvanized 90-Deg Crosses used when four branches of wireway route cables in four directions. This Cross Fitting, F22XGV item fits 2.50x2.50 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Deg Crosses used when four branches of wireway route cables in four directions. This Cross Fitting, F22XGV item fits 2.50x2.50 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Crosses are used when there are four branches. It can be used as a 90-degree elbow or a 90-degree flush tee by adding Closure Plates. Top, bottom and side covers removable.

Also known as: 783510131876, F22XGV, HOFF22XGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 2.500 in
Width: 2.500 in
Finish: Galvanized
Weight: 3.980 lb
IP/NEMA Rating: NEMA 1
Width: 2.500 in
Weight: 3.980 lb
Height: 2.500 in
Finish: Galvanized