Elbow 90-Degree Lay-in-Tee-Cross, 6.00x6.00, Galvanized, Steel
Item #: 0277262
Cat #: F6690TXGV
UPC: 783510885502
$ 147.74 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F6690TXGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.
Overview
Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F6690TXGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.
Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.
Also known as: 783510885502, F6690TXGV, HOFF6690TXGV
Features & Benefits
- Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns
- Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom
- Includes two closure plates
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |
| Height: | 6 in |
| Width: | 6 in |