EconoTrough, 3R, 4x4x36

Item #: 0277244

Cat #: F4436RTGV

UPC: 783510147686

$ 184.67 EA
Company wide:
0 in stock
EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 4" x 4" x 36"

Overview

EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 4" x 4" x 36"

The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510147686, F4436RTGV, HOFF4436RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 36 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R