EconoTrough NEMA Typ3R Galv MS 6x6x60

Item #: 0277239

Cat #: F6660RTGV

UPC: 783510147754

$ 376.49 EA
Company wide:
0 in stock
EconoTrough NEMA Type 3R, 6.00x6.00x60.00, Galvanized, Steel

Overview

EconoTrough NEMA Type 3R, 6.00x6.00x60.00, Galvanized, Steel

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510147754, F6660RTGV, HOFF6660RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 60 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 6 in
Depth: 60 in