EconoTrough, 3R, 8x8"

Item #: 0277238

Cat #: F88116RTGV

UPC: 783510138257

$ 1007.93 EA
Company wide:
0 in stock
EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 8" x 8" x 116"

Overview

EconoTrough, NEMA Type 3R, Material: Steel, Dimensions: 8" x 8" x 116"

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138257, F88116RTGV, HOFF88116RTGV

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Length: 116 in