EconoTrough NEMA Type 3R, 8.00x8.00x48.00, Galvanized, Steel
Item #: 0277237
Cat #: F8848RTGV
UPC: 783510138233
$ 391.98 EA
Company wide:
0
in stock
Documents & Guides
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F8848RTGV item measures 8.00x8.00x48.00 inches with a material of Steel finish Galvanized.
Overview
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F8848RTGV item measures 8.00x8.00x48.00 inches with a material of Steel finish Galvanized.
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138233, F8848RTGV, HOFF8848RTGV
Features & Benefits
- Removable cover
- Drip-shield top covers sides, front and back
- Padlock Hasp Kit available
- No gasketing or knockouts
- Provision for utility seal
- Embossed mounting holes on back of enclosure
Specifications
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Length: | 48 in |
| IP/NEMA Rating: | NEMA 3R |
| Width: | 8 in |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 3R |
| Material: | Steel |
| Length: | 48 in |