Reducer, 4x4 to 3x3, Gray, Steel

Item #: 0277234

Cat #: F44G33R

UPC: 783510156275

$ 140.59 EA
Company wide:
0 in stock
Reducers are used to reduce to a smaller wireway size. This Reducer, F44G33R item fits 4x4 to 3x3 inches with a material of Steel colored Gray.

Overview

Reducers are used to reduce to a smaller wireway size. This Reducer, F44G33R item fits 4x4 to 3x3 inches with a material of Steel colored Gray.

Reducers are used to reduce to a smaller wireway size.

Also known as: 783510156275, F44G33R, HOFF44G33R

Specifications

Width: 3 in , 4 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Width: 3 in , 4 in
IP/NEMA Rating: IP30
Color: Gray
Material: Steel