GLD PLATE, MILD STEEL

Item #: 0277217

Cat #: GP128

UPC: 783510272012

$ 170.26 EA
Company wide:
0 in stock

Overview

HOF GP128 GLD PLATE MILD STEE

Gland Plate, Type 4 and Type 12 provide a removable cable egress and entry plate while maintaining enclosure rating of UL Type 4 and Type 12. Easy installation by cutting a rectangular opening in the enclosure and fastening with included hardware kit.

Also known as: 783510272012, GP128, HOFGP128

Specifications

Color: Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 2.800 lb
Width: 10.980 in
Height: 7.230 in
Color: Gray
IP/NEMA Rating: NEMA 12
Width: 10.980 in
Finish: Powder Coated
Weight: 2.800 lb
Height: 7.230 in