Flat Cover with Latches, 4X

Item #: 0277204

Cat #: VJB606HWPL1

UPC: 783510159115

Call for price
Company wide:
0 in stock
Flat Cover with Latches, NEMA Type 4X,

Overview

Flat Cover with Latches, NEMA Type 4X,

VJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510159115, VJB606HWPL1, HOFHJB606HWPL1LG

Specifications

Color: Light Gray
Material: Fiberglass
Height: 9.060 in
Depth: 4.920 in
Width: 7.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 9.060 in
Width: 7.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 4.920 in
Finish: Smooth Matte