
Compression Terminal, 3/0 AWG, Copper, Two Hole
Item #: 0277202
Cat #: YA272N
UPC: 781810503249
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Terminal, 3/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
Overview
Compression Terminal, 3/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810503249, YA272N, BURYA272N
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Stud Size: | 1/2 in |
| Standards: | California Proposition 65 |