306MM X 306MM WHITE

Item #: 0277189

Cat #: ATEX30P30

UPC: 783510169787

$ 39.73 EA
Company wide:
0 in stock

Overview

HOF ATEX30P30 306MM X 306MM WHITE

Zonex panels for mounting components into the back of Zonex Enclosures. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169787, ATEX30P30, HOFATEX30P30

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Color: White
Material: Steel
Height: 10.250 in
Width: 10.250 in
Finish: Powder Coated
Color: White
Height: 10.250 in
Finish: Powder Coated
Material: Steel
Width: 10.250 in