Zonex ATEX/IECEx Enclosure, 4X, 18x15x6

Item #: 0277181

Cat #: ATEX453816SS61

UPC: 783510168346

$ 3227.65 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 18.03" x 15.04" x 6.3"

Overview

Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 18.03" x 15.04" x 6.3"

Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510168346, ATEX453816SS61, HOFATEX453816SS61

Features & Benefits

  • Type 316 stainless steel quarter-turn door latching
  • 3-mm double-bit insert for security
  • Slot and through-hole side-mount hanging brackets
  • Lift-off door hinges
  • Removable gland plates; one or three gland plates standard
  • Internal/external brass earth/ground provision
  • Type 316 stainless steel external fasteners
  • Gray silicone high-temperature gasket on doors and gland plates; operating temperature range -55 C to +180 C

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 6.300 in
Material: Stainless Steel 316L
Finish: Brushed #3
Width: 15.040 in
Height: 18.030 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 316L
Width: 15.040 in
Depth: 6.300 in
Finish: Brushed #3
Height: 18.030 in