Zonex ATEX/IECEx Enclosure, 4X, 20x14x6

Item #: 0277177

Cat #: ATEX503516SS63

UPC: 783510168537

$ 3402.74 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 19.69" x 13.78" x 6.3"

Overview

Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 19.69" x 13.78" x 6.3"

ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510168537, ATEX503516SS63, HOFATEX503516SS63

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 13.780 in
Depth: 6.300 in
Height: 19.690 in
Material: Stainless Steel 316L
Finish: Brushed #3
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6.300 in
Material: Stainless Steel 316L
Width: 13.780 in
Height: 19.690 in
Finish: Brushed #3