Zonex Accessory Panel, 18x12

Item #: 0277173

Cat #: ATEX50P35G

UPC: 783510169954

$ 84.77 EA
Company wide:
0 in stock
Zonex Accessory Panel, Material: Conductive Steel, Dimensions: 17.89" x 11.98"

Overview

Zonex Accessory Panel, Material: Conductive Steel, Dimensions: 17.89" x 11.98"

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169954, ATEX50P35G, HOFATEX50P35G

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Material: Steel
Finish: Galvanized
Height: 17.890 in
Width: 11.980 in
Material: Steel
Height: 17.890 in
Finish: Galvanized
Width: 11.980 in