Zonex ATEX/IECEx-Certified, 4X, 24x18x8

Item #: 0277170

Cat #: ATEX624520SS63

UPC: 783510168551

$ 4091.01 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24.41" x 17.72" x 8.07"

Overview

Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24.41" x 17.72" x 8.07"

Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510168551, ATEX624520SS63, HOFATEX624520SS63

Features & Benefits

  • Type 316 stainless steel quarter-turn door latching
  • 3-mm double-bit insert for security
  • Slot and through-hole side-mount hanging brackets
  • Lift-off door hinges
  • Removable gland plates; one or three gland plates standard
  • Internal/external brass earth/ground provision
  • Type 316 stainless steel external fasteners
  • Gray silicone high-temperature gasket on doors and gland plates; operating temperature range -55 C to +180 C

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 17.720 in
Material: Stainless Steel 316L
Finish: Brushed #3
Depth: 8.070 in
Height: 24.410 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 316L
Depth: 8.070 in
Width: 17.720 in
Finish: Brushed #3
Height: 24.410 in