Zonex Accessory Panel, 23x16

Item #: 0277169

Cat #: ATEX62P45

UPC: 783510169855

$ 129.21 EA
Company wide:
0 in stock
Zonex Accessory Panel, Material/Finish: Steel/White, Fits: 22.61" x 15.92"

Overview

Zonex Accessory Panel, Material/Finish: Steel/White, Fits: 22.61" x 15.92"

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169855, ATEX62P45, HOFATEX62P45

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 22.610 in
Width: 15.920 in
Color: White
Finish: Powder Coated
Width: 15.920 in
Material: Steel
Height: 22.610 in