ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, 10x10x5, Brushed, Stainless 316

Item #: 0277159

Cat #: EXE10105SS6

UPC: 783510214746

$ 1420.02 EA
Company wide:
0 in stock
Zonex Enclosures certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, EXE10105SS6 item measures 10x10x5mm with a material of SS316 finish Brushed.

Overview

Zonex Enclosures certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, EXE10105SS6 item measures 10x10x5mm with a material of SS316 finish Brushed.

Zonex Enclosures are designed and certified to meet ATEX Directive 2014/35/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214746, EXE10105SS6, HOFEXE10105SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 5 in
Width: 10 in
Height: 10 in
Material: Stainless Steel 316L
Finish: Brushed 320 grain
IP/NEMA Rating: IP66, NEMA 4X
Width: 10 in
Material: Stainless Steel 316L
Depth: 5 in
Height: 10 in
Finish: Brushed 320 grain