Transformer, Automation, 2KVA, 240X480VAC Primary Input, 120/240VAC Secondary Output

Item #: 0277157

Cat #: HS1F2AS

UPC: 783472111275

$ 455.13 EA
Company wide:
4 in stock
Documents & Guides
2 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch

Overview

2 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).

Also known as: 783472111275, HS1F2AS, SOLHS1F2AS, step down transformer, heavyweight transformer , monkey box

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 240x480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Primary Voltage: 240x480
Phase: 1
Secondary Voltage: 120/240