Enclosure, NEMA 4X, Hinge Cover, 16" x 12" x 6"

Item #: 0277155

Cat #: EXE16126SS61

UPC: 783510214777

$ 2623.90 EA
Company wide:
0 in stock
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Hazardous Location, 16 x 12 x 6 Inch, Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Hazardous Location, 16 x 12 x 6 Inch, Stainless Steel

Zonex Enclosures are designed and certified to meet ATEX Directive 2014/34/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214777, EXE16126SS61, HOFEXE16126SS61

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Stainless Steel