Encl ZonEx ATEX IECEx EXE Ds 16x16x6in.

Item #: 0277153

Cat #: EXE16166SS61

UPC: 783510214814

$ 3196.26 EA
Company wide:
0 in stock

Overview

ZonEx ATEX- and IECEx-Certified EXE Design Type 4X, 16x16x6, Brushed, SS 316

Zonex Enclosures are designed and certified to meet ATEX Directive 2014/34/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214814, EXE16166SS61, HOFEXE16166SS61

Features & Benefits

  • 10-mm brass internal/external bonding provision
  • Type 316 stainless steel quarter-turn latch with slotted insert
  • Large 3-mm-thick, flat gasketed gland plate(s)
  • Continuous seal gasket on door and gland plate(s)
  • Hardware for panel and bonding provisions included
  • Operating temperature range: -40 C to +70 C standard polyurethane gasket
  • Increased safety: Ex e. IECEx e certified
  • 3-mm thick individual welded-on top and bottom wall-mounting brackets

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Depth: 6 in
Width: 16 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6 in
Material: Stainless Steel 316L
Height: 16 in
Width: 16 in
Finish: Brushed #4