Wall Mount Enclosure, NEMA 4X, Hinge Cover, 20 x 20 x 8, Stainless Steel

Item #: 0277150

Cat #: EXE20208SS61

UPC: 783510214852

$ 4012.53 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 20" x 20" x 8"

Overview

Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 20" x 20" x 8"

Zonex Enclosures are designed and certified to meet ATEX Directive 2014/34/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214852, EXE20208SS61, HOFEXE20208SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 8 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Width: 20 in
Height: 20 in
Material: Stainless Steel