316SS HC HAZ LOC Enclosure, 4X, SS, 30x20x8

Item #: 0277148

Cat #: EXE30208SS61

UPC: 783510214890

$ 4700.80 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 30" x 20" x 8"

Overview

Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 30" x 20" x 8"

ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214890, EXE30208SS61, HOFEXE30208SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Depth: 8 in
Width: 20 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 316L
Height: 30 in
Width: 20 in
Finish: Brushed #4