316SS HC HAZ LOC, Enclosure, 4X, SS, 30x24x8

Item #: 0277146

Cat #: EXE30248SS61

UPC: 783510214913

$ 5869.66 EA
Company wide:
0 in stock
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 30" x 24" x 8"

Overview

Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 30" x 24" x 8"

ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214913, EXE30248SS61, HOFEXE30248SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 30 in
Depth: 8 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 316L
Width: 24 in
Depth: 8 in
Finish: Brushed #4