316SS HC HAZ LOC Enclosure, 4X, SS, 36x24x8
Item #: 0277140
Cat #: EXE36248SS61
UPC: 783510214937
$ 7187.04 EA
Company wide:
0
in stock
Documents & Guides
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 36" x 24" x 8"
Overview
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 36" x 24" x 8"
ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510214937, EXE36248SS61, HOFEXE36248SS61
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 24 in |
| Depth: | 8 in |
| Height: | 36 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 8 in |
| Material: | Stainless Steel 316L |
| Width: | 24 in |
| Height: | 36 in |
| Finish: | Brushed #4 |