ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, 8.5x5.75x5, Brushed, Stainless 316

Item #: 0277137

Cat #: EXE965SS6

UPC: 783510214739

$ 1185.77 EA
Company wide:
0 in stock
Zonex Enclosures certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, EXE965SS6 item measures 8.5x5.75x5mm with a material of SS316 finish Brushed.

Overview

Zonex Enclosures certified to meet ATEX and IECEx standards for Zone 1 and Zone 2. This ZonEx ATEX- and IECEx-Certified Type 4X Screw Cover, EXE965SS6 item measures 8.5x5.75x5mm with a material of SS316 finish Brushed.

Zonex Enclosures are designed and certified to meet ATEX Directive 2014/35/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214739, EXE965SS6, HOFEXE965SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 5 in
Height: 8.500 in
Width: 5.750 in
Material: Stainless Steel 316L
Finish: Brushed 320 grain
IP/NEMA Rating: IP66, NEMA 4X
Height: 8.500 in
Material: Stainless Steel 316L
Depth: 5 in
Width: 5.750 in
Finish: Brushed 320 grain