HOFF-E GP128SS6 GLD PLATE FOR 12 X

Item #: 0277135

Cat #: GP128SS6

UPC: 783510235468

$ 257.20 EA
Company wide:
0 in stock

Overview

HOF GP128SS6 GLD PLATE FOR 12

Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.

Also known as: 783510235468, GP128SS6, HOFGP128SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 2.500 lb
Width: 10.980 in
Height: 7.230 in
Finish: Brushed
Weight: 2.500 lb
Height: 7.230 in
Material: Stainless Steel 316L
Width: 10.980 in