HOFF-E GP248SS6 GLD PLATE FOR 24 X

Item #: 0277127

Cat #: GP248SS6

UPC: 783510235536

$ 446.78 EA
Company wide:
0 in stock

Overview

HOF GP248SS6 GLD PLATE FOR 24

Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.

Also known as: 783510235536, GP248SS6, HOFGP248SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 5.400 lb
Width: 22.980 in
Height: 7.230 in
Finish: Brushed
Weight: 5.400 lb
Height: 7.230 in
Material: Stainless Steel 316L
Width: 22.980 in