Panel for Zonex NM Terminal Enclosure

Item #: 0277121

Cat #: A160160P

UPC: 783510262686

$ 23.31 EA
Company wide:
0 in stock
Panel for Zonex Non-Metallic Terminal Enclosures, Material: Composite, Dimensions: 5.65" x 5.7"

Overview

Panel for Zonex Non-Metallic Terminal Enclosures, Material: Composite, Dimensions: 5.65" x 5.7"

Panels for Zonex Non-Metallic Terminal Enclosures are plated steel, 1.5mm (16 ga.) thick; or 2mm composite.

Also known as: 783510262686, A160160P, HOFA160160P

Specifications

Material: Steel
Width: 5.700 in
Height: 7.870 in
Finish: Plated
Material: Steel
Height: 7.870 in
Width: 5.700 in
Finish: Plated