PANEL Zn 1.5mm FOR 360X160MM

Item #: 0277116

Cat #: A360160P

UPC: 783510262723

$ 24.27 EA
Company wide:
0 in stock
HOF A360160P PANEL ZN 1.5MM F

Overview

HOF A360160P PANEL ZN 1.5MM F

Panels for Zonex Non-Metallic Terminal Enclosures are plated steel, 1.5mm (16 ga.) thick; or 2mm composite.

Also known as: 783510262723, A360160P, HOFA360160P

Specifications

Material: Steel
Width: 5.700 in
Finish: Plated
Height: 13.540 in
Material: Steel
Finish: Plated
Width: 5.700 in
Height: 13.540 in