PANEL ZN 2.5MM FOR 560X160MM

Item #: 0277114

Cat #: A560160P

UPC: 783510262730

$ 64.00 EA
Company wide:
0 in stock
PANEL ZN 2.5MM FOR 560X160MM

Overview

PANEL ZN 2.5MM FOR 560X160MM

Panels for Zonex Non-Metallic Terminal Enclosures are plated steel, 1.5mm (16 ga.) thick; or 2mm composite.

Also known as: 783510262730, A560160P, HOFA560160P

Specifications

Width: 5.700 in
Finish: Plated
Height: 21.380 in
Width: 5.700 in
Height: 21.380 in
Finish: Plated