EXE IP66 BLK GRP 110X75X55MM

Item #: 0277112

Cat #: EXE1107555

UPC: 783510262358

$ 150.94 EA
Company wide:
0 in stock

Overview

EXE IP66 BLK GRP 110X75X55MM

ZONEX Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meets ATEX Directives 94/9/EC and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applicatio

Also known as: 783510262358, EXE1107555, HOFEXE1107555

Specifications

Material: Polyester
Color: Black
Weight: 0.700 lb
Width: 2.950 in
Depth: 2.170 in
IP/NEMA Rating: NEMA 12
Finish: Smooth Gloss
Height: 4.330 in
Material: Polyester
Weight: 0.700 lb
Depth: 2.170 in
Finish: Smooth Gloss
Color: Black
Width: 2.950 in
IP/NEMA Rating: NEMA 12
Height: 4.330 in