
$ 234.26 EA
Company wide:
0
in stock
Documents & Guides
EXE IP66 BLK GRP 122X120X90MM
Overview
EXE IP66 BLK GRP 122X120X90MM
ZONEX Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meets ATEX Directives 94/9/EC and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applicatio
Also known as: 783510262433, EXE12212090, HOFEXE12212090
Specifications
| Material: | Polyester |
| Color: | Black |
| Height: | 4.800 in |
| Width: | 4.720 in |
| Depth: | 3.540 in |
| IP/NEMA Rating: | NEMA 12 |
| Finish: | Smooth Gloss |
| Material: | Polyester |
| Height: | 4.800 in |
| Depth: | 3.540 in |
| Finish: | Smooth Gloss |
| Color: | Black |
| Width: | 4.720 in |
| IP/NEMA Rating: | NEMA 12 |