$ 135.24 EA
Company wide:
0
in stock
Documents & Guides
EXE IP66 BLK GRP 80X75X75MM
Overview
EXE IP66 BLK GRP 80X75X75MM
Zonex Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meet ATEX Directives 2014/35/EU and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications.
Also known as: 783510262341, EXE807575, HOFEXE807575
Specifications
| Material: | Polyester |
| Color: | Black |
| Height: | 3.150 in |
| Weight: | 0.700 lb |
| Width: | 2.950 in |
| Depth: | 2.950 in |
| IP/NEMA Rating: | NEMA 12 |
| Finish: | Smooth Gloss |
| Material: | Polyester |
| Height: | 3.150 in |
| Width: | 2.950 in |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Black |
| Weight: | 0.700 lb |
| Depth: | 2.950 in |
| Finish: | Smooth Gloss |