Zonex SA Series Junction Box

Item #: 0277096

Cat #: SA111108

UPC: 783510289881

$ 303.09 EA
Company wide:
0 in stock
Zonex SA Series Junction Box, Suitable for Increased Safety or Intrinsically Safe Enclosures Applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx, Material: Aluminum, Dimensions: 4.33" x 4.33" x 3.35"

Overview

Zonex SA Series Junction Box, Suitable for Increased Safety or Intrinsically Safe Enclosures Applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx, Material: Aluminum, Dimensions: 4.33" x 4.33" x 3.35"

Zonex SA series junction boxes are suitable for increased safety or intrinsically safe enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They can be supplied with multipolar terminal blocks or modular terminal blocks. They can also be equipped with pilot lights, push buttons and measuring instruments. Body and cover can be drilled and threaded according to customers’ specifications. In accordance with rules, Hoffman must perform the drilling.

Also known as: 783510289881, SA111108, HOFSA111108

Specifications

Color: Light Gray
Width: 4.330 in
Height: 7.870 in
Depth: 3.350 in
Material: Aluminum
Finish: Epoxy Coated
Color: Light Gray
Height: 7.870 in
Material: Aluminum
Width: 4.330 in
Depth: 3.350 in
Finish: Epoxy Coated