EJB Series Junction Box, 23x15x12

Item #: 0277084

Cat #: EJB45A

UPC: 783510289652

Company wide:
0 in stock
EJB Series Junction Box, Material: Aluminum, Dimensions: 23.32" x 15.24" x 11.73"

Overview

EJB Series Junction Box, Material: Aluminum, Dimensions: 23.32" x 15.24" x 11.73"

EJB series junction boxes are enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They can be used as junction boxes with or without terminals or for installation of electrical equipment such as circuit breakers, signals, disconnectors, remote control switches or transformers. Body and cover can be drilled and threaded according to customers’ specification. In accordance with rules, Hoffman only can perform the drilling.ed and threaded according to customers’ specifications. In accordance with rules, Hoffman must perform the drilling.


Also known as: 783510289652, EJB45A, HOFEJB45A

Specifications

Material: Aluminum
Material: Aluminum