Leak comp., ext., Y and Z

Item #: 0277004

Cat #: PLCB1YZ

UPC: 783510271442

$ 4476.21 EA
Company wide:
0 in stock

Overview

HOF PLCB1YZ P P LEAK COMP BRK

Purge and Pressurization is a protection method used with Type 4, 4X and 12 (IP54 recommended minimum) enclosures. The enclosure is initially purged to remove any internal explosive gases or dust. Once this is accomplished, the enclosure is pressurized with a protective air or inert gas supply. This provides a positive internal enclosure pressure which keeps any external explosive gases or dust from entering the enclosure. The two methods of purge and pressurization offered are Leak Compensation and Continuous Flow.

Also known as: 783510271442, PLCB1YZ, HOFPLCB1YZ

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Mounting: Exterior
Weight: 8.300 lb
Finish: Brushed
Mounting: Exterior
Material: Stainless Steel 316L
Weight: 8.300 lb