HOF EBU1MBNCWCLE ATEX CBL GLAND

Item #: 0276991

Cat #: EBU1MBNCWCLE

UPC: 783510306243

$ 29.71 EA
Company wide:
0 in stock
HOF EBU1MBNCWCLE ATEX CBL GLA

Overview

HOF EBU1MBNCWCLE ATEX CBL GLA

Hazloc cable glands provide strain relief, sealing and secure entry of cables into enclosures or electrical equipment in hazardous areas. Suitable for Zone 1, 2, 21 or 22 with ATEX and IEC certifications, these cable glands are reliable to protect critical processes and people where explosive gas and dust may be present. Available in various materials, thread types and sizes, our hazloc cable glands are designed to be used in many applications and under extreme environments.

Also known as: 783510306243, EBU1MBNCWCLE, HOFEBU1MBNCWCLE

Specifications

Material: Brass
Finish: Nickel Plated
Weight: 0.100 lb
IP/NEMA Rating: IP66/68 (EN60529)
Material: Brass
Weight: 0.100 lb
Finish: Nickel Plated
IP/NEMA Rating: IP66/68 (EN60529)