1 IN ALUM L-T CRD&CBL CONN

Item #: 0276969

Cat #: CG9062100

UPC: 781381190053

$ 53.88 EA
Company wide:
0 in stock
Documents & Guides
90 DEG Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 5/8 - 3/4 IN, Material: Cast Aluminum, Color: Orange Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1 An

Overview

90 DEG Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 5/8 - 3/4 IN, Material: Cast Aluminum, Color: Orange Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class II, Division 1 An
Also known as: 781381190053, CG9062100, APPCG9062100

Specifications

Material: Cast Aluminum
Diameter: 1 in
Diameter Range: 0.625 - 0.750 in
Material: Cast Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1 in