1000W Halogen Work Lights - Telescoping

Item #: 0276964

Cat #: L14SLEDSW

UPC: 090529450219

$ 116.62 EA
Company wide:
0 in stock
Documents & Guides
Portable Work Light, Twin Head, 1000W, Halogen, Telecopes: 40" - 67". Includes: Sled Base and Tripod Base.

Overview

Portable Work Light, Twin Head, 1000W, Halogen, Telecopes: 40" - 67". Includes: Sled Base and Tripod Base.

Telescopes 40" to 67" With Easy Grip Locking Nuts, Weatherproof ON/OFF Switches, Includes (2) 500W Halogen Bulbs, Portable Sled Base and Tripod Base Included, Professional Grade Construction, Wire Cord Storage Bracket

Also known as: 090529450219, L14SLEDSW, SWCL14SLEDSW

Specifications

Length: 5 ft
Volts AC: 120
Wattage: 1000
Height: 68 in
Light Technology: Halogen
Length: 5 ft
Wattage: 1000
Light Technology: Halogen
Volts AC: 120
Height: 68 in