Halogen Work Light, 500W

Item #: 0276962

Cat #: L10SLEDSW

UPC: 090529606081

$ 86.71 EA
Company wide:
0 in stock
Documents & Guides
Portable Work Light, 500W, Halogen, Includes: Sled Base and Tripod Base.

Overview

Portable Work Light, 500W, Halogen, Includes: Sled Base and Tripod Base.

Weatherproof ON/OFF Switch, Telescopes From 40" to 67" With "Easy Grip" Locking Nuts

Also known as: 090529606081, L10SLEDSW, SWCL10SLEDSW

Features & Benefits

  • ADJUSTABLE light fixtures on the sled-shaped base - Can be attached/removed from the telescoping tripod stand at any time
  • EXTENDABLE and adjustable tripod stand(telescoping) up to 50-inches tall
  • 8000 LUMEN OUTPUT, 500-Watt light
  • FEATURES: comes with (1) quartz halogen 500-watt bulb, fixture has a 4-foot cord and shadow fighter grill
  • UL & CUL listed with weatherproof switch

Specifications

Wattage: 500
Volts AC: 120
Length: 4 ft
Light Technology: Halogen
Height: 51 in
Wattage: 500
Length: 4 ft
Height: 51 in
Volts AC: 120
Light Technology: Halogen